Product Detail

URL:

Item# : EA432RA-64

Description : Copper Tube Adapter

This product is no longer available. Please refer to replacement item below.

Spec

Material-Copper
With Non-asbestos packing
Thread size(G)-1/2
Copper tube dim.(mm)-22.22
Maximum allowable pressure ...1.75Mpa (-20 to 95 ℃)
Fluid ... hot and cold water, antifreeze, oil
Additional explanation
Catalog Price (JPY)

¥ 670 (Excluding tax)/¥ 737(Tax including)

Quantity of stock

Latest stock:0

(2025/09/17 11:03 Currently)

Update
Relational Items
EA432RA-24 Copper Tube Adapter
EA432RA-34 Copper Tube Adapter
EA432RA-44 Copper Tube Adapter
EA432RA-46 Copper Tube Adapter
EA432RA-64 Copper Tube Adapter
EA432RA-66 Copper Tube Adapter
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Drawings