Product Detail

URL:

Item# : EA432RV-6

Description : Nipple (With Check Valve)

Spec

Material-Bronze
Maximum operating pressure-1.0MPa
Check valve working puressure-4kPa
Service temperature range-5 to 35℃(Less than 80℃ during the reverse flow on secondary side)
Male(PJ)-3/4\"
Female-3/4\"
Length(mm)-40
Additional explanation
Catalog Price (JPY)

¥ 1,870 (Excluding tax)/¥ 2,057(Tax including)

Quantity of stock

Latest stock:2

(2026/11/17 21:38 Currently)

Update
Catalog Page Page 1097
Relational Items
EA432RV-4 Nipple (With Check Valve)
EA432RV-6 Nipple (With Check Valve)
Web catalog image

Documents

Drawings