Product Detail

URL:

Item# : EA440AB-25

Description : A-Shaped Bracket [Stainless Steel]

Spec

Stainless steel (SUS304)
Identical two sides allow flexible orientation, either right-aligned or left-aligned.
Plate thickness-3mm
Applicable bolt-W3/8
Allowable static load-200kg
Dim. (mm) 250 x 250 x 30
Additional explanation
Catalog Price (JPY)

¥ 14,200 (Excluding tax)/¥ 15,620(Tax including)

Quantity of stock

Latest stock:0

(2026/11/17 21:26 Currently)

Update
Catalog Page Page 1121
Relational Items
EA440AB-15 A-Shaped Bracket [Stainless Steel]
EA440AB-20 A-Shaped Bracket [Stainless Steel]
EA440AB-25 A-Shaped Bracket [Stainless Steel]
EA440AB-30 A-Shaped Bracket [Stainless Steel]
Web catalog image

Documents

Specification
  1. PDF
Drawings
  1. PDF
ESCO dimentional drawing
  1. IMG