Product Detail

URL:

Item# : EA440AC-22

Description : L-Type Bracket [Stainless Steel]

Spec

Stainless steel (SUS304)
Bolt hole-11 x 50(L)mm
Assembling type which provides strong support of piping without a need of welding
Use bolts conforming the industrial standard.
Dim. (mm) 240 x 180mm
No.of holes 4 x 3
Additional explanation
Catalog Price (JPY)

¥ 7,900 (Excluding tax)/¥ 8,690(Tax including)

Quantity of stock

Latest stock:0

(2026/11/17 21:10 Currently)

Update
Catalog Page Page 1121
Relational Items
EA440AC-22 L-Type Bracket [Stainless Steel]
EA440AC-23 L-Type Bracket [Stainless Steel]
EA440AC-24 L-Type Bracket [Stainless Steel]
EA440AC-25 L-Type Bracket [Stainless Steel]
Web catalog image

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG