Product Detail

URL:

Item# : EA440CA-25

Description : Stack Pipe Band for Copper Pipe

Spec

Material-Band: SUS430, soft PVC coating
Excellent insulation and reliable protection of the pipe surface from scratches due to contact with supporting brackets
Because of the properties of soft PVC, use this product for pipes of ordinary temperature of 80℃ at a maximum.
Pipe OD 25.40mm
D 45mm
Additional explanation
Catalog Price (JPY)

¥ 2,860 (Excluding tax)/¥ 3,146(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 11:48 Currently)

Update
Catalog Page Page 1126
Relational Items
EA440CA-13 Stack Pipe Band for Copper Pipe
EA440CA-16 Stack Pipe Band for Copper Pipe
EA440CA-19 Stack Pipe Band for Copper Pipe
EA440CA-22 Stack Pipe Band for Copper Pipe
EA440CA-25 Stack Pipe Band for Copper Pipe
Web catalog image

Documents

Specification
  1. PDF
Drawings
  1. PDF
ESCO dimentional drawing
  1. IMG