Product Detail

URL:

Item# : EA462BA-14

Description : Plug with Female Thread [Aluminum]

Spec

Material--4 to -20: die-cast aluminum (ADC12),
-24 and above: cast aluminum (AC4C-T6)
Operating pressure--4 to -20: 1.76MPa (18kgf/cm2), -24: 1.08MPa (11kgf/cm2), -30: 0.88MPa (9kgf/cm2)
Service temperature--30℃ to 70℃
Nominal dia. 40(1.1/2)
Thread PT1.1/2
Additional explanation
Catalog Price (JPY)

¥ 1,810 (Excluding tax)/¥ 1,991(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 21:11 Currently)

Update
Catalog Page Page 1067
Relational Items
EA462BA-4 Plug with Female Thread [Aluminum]
EA462BA-6 Plug with Female Thread [Aluminum]
EA462BA-8 Plug with Female Thread [Aluminum]
EA462BA-12 Plug with Female Thread [Aluminum]
EA462BA-14 Plug with Female Thread [Aluminum]
EA462BA-20 Plug with Female Thread [Aluminum]
EA462BA-24 Plug with Female Thread [Aluminum]
EA462BA-30 Plug with Female Thread [Aluminum]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG