Product Detail

URL:

Item# : EA462BD-8

Description : Coupling with Female Thread [Aluminum]

Spec

Material--4 to -20: die-cast aluminum (ADC12),
-24 and above: cast aluminum (AC4C-T6)
Operating pressure--4 to -20: 1.76MPa (18kgf/cm2), -24: 1.08MPa (11kgf/cm2), -30: 0.88MPa (9kgf/cm2)
Service temperature--30℃ to 70℃
It can be easily connected and disconnected by operating levers on the coupler.
Nominal dia. 25(1)
Thread PT1
Additional explanation
Catalog Price (JPY)

¥ 3,190 (Excluding tax)/¥ 3,509(Tax including)

Quantity of stock

Latest stock:1

(2026/10/30 15:25 Currently)

Update
Catalog Page Page 1067
Relational Items
EA462BD-4 Coupling with Female Thread [Aluminum]
EA462BD-6 Coupling with Female Thread [Aluminum]
EA462BD-8 Coupling with Female Thread [Aluminum]
EA462BD-12 Coupling with Female Thread [Aluminum]
EA462BD-14 Coupling with Female Thread [Aluminum]
EA462BD-20 Coupling with Female Thread [Aluminum]
EA462BD-24 Coupling with Female Thread [Aluminum]
EA462BD-30 Coupling with Female Thread [Aluminum]
Web catalog image

Documents

Drawings
  1. PDF
ESCO dimentional drawing
  1. IMG