Product Detail

URL:

Item# : EA462BF-12

Description : Coupling for Hose [Aluminum]

Spec

Material--6 to -20: die-cast aluminum (ADC12),
-24 and above: cast aluminum (AC4C-T6)
Operating pressure--6 to -20: 1.76MPa (18kgf/cm2), -24: 1.08MPa (11kgf/cm2), -30: 0.88MPa (9kgf/cm2)
Service temperature--30℃ to 70℃
It can be easily connected and disconnected by operating levers on the coupler.
Nominal dia. 32(1.1/4)
Hose ID 32mm
Additional explanation
Catalog Price (JPY)

¥ 3,980 (Excluding tax)/¥ 4,378(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 22:29 Currently)

Update
Catalog Page Page 1067
Relational Items
EA462BF-6 Coupling for Hose [Aluminum]
EA462BF-8 Coupling for Hose [Aluminum]
EA462BF-12 Coupling for Hose [Aluminum]
EA462BF-14 Coupling for Hose [Aluminum]
EA462BF-20 Coupling for Hose [Aluminum]
EA462BF-24 Coupling for Hose [Aluminum]
EA462BF-30 Coupling for Hose [Aluminum]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG