Product Detail

URL:

Item# : EA462BG-24

Description : Dust Plug [Aluminum]

Spec

Material--4 to -20: die-cast aluminum (ADC12), -24 and above: cast aluminum (AC4C-T6)
Operating pressure--4 to -20: 1.76MPa (18kgf/cm2), -24: 1.08MPa (11kgf/cm2), -30: 0.88MPa (9kgf/cm2)
Service temperature--30℃ to 70℃
Nominal dia. 65(2.1/2)
Additional explanation
Catalog Price (JPY)

¥ 3,060 (Excluding tax)/¥ 3,366(Tax including)

Quantity of stock

Latest stock:1

(2026/11/07 03:33 Currently)

Update
Catalog Page Page 1067
Relational Items
EA462BG-4 Dust Plug [Aluminum]
EA462BG-8 Dust Plug [Aluminum]
EA462BG-12 Dust Plug [Aluminum]
EA462BG-14 Dust Plug [Aluminum]
EA462BG-20 Dust Plug [Aluminum]
EA462BG-24 Dust Plug [Aluminum]
EA462BG-30 Dust Plug [Aluminum]
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG