Product Detail

URL:

Item# : EA463BC-88

Description : Free End Clamp

This product is no longer available. Please refer to replacement item below.

Spec

Even a deformed object can be held securely.
Required tool-EA463EE-1, old model -2, -2A, -3, -4
Load capacity-220kg
Material-SUS201
Width-6.35mm
Max. diameter are for the case of one winding (About half for two windings)
Max. dia. 88mm
Additional explanation
Catalog Price (JPY)

¥ 6,070 (Excluding tax)/¥ 6,677(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 02:04 Currently)

Update

Replacement Items

EA463FA-3
Web catalog image

Documents

RoHS