Item# : EA463FF-15
Description : Stainless Steel Tying Band
This product is no longer available. Please refer to replacement item below.
Spec
Material- Stainless steel
|
Thickness-0.38mm
|
It can be mounted again.
|
Use EA463FG-1, EA463FG-2 and EA463EE-3 as a binding tool.
|
It can be tightened with hand.
|
Length(mm)-610
|
width. (mm)-6.35
|
Dim. (mm)-185
|
| Qty. per unit-50 pcs |
| Catalog Price (JPY) |
¥
19,650
(Excluding tax)/¥
21,615(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/03/01 22:40 Currently)
|
Replacement Items
Documents
| RoHS |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.