Product Detail

URL:

Item# : EA465AA-14

Description : Swing Check Valve

This product is no longer available. Please refer to replacement item below.

Spec

Material-SCS13A (body)
Max. pressure-Still water (120℃ or less): 1.4MPa, Steam, air, gas, oil (180℃ or less): 1.0MPa
Nominal (Thread: PT) 40(1.1/2)
Additional explanation
Catalog Price (JPY)

¥ 28,600 (Excluding tax)/¥ 31,460(Tax including)

Quantity of stock

Latest stock:0

(2026/11/17 05:55 Currently)

Update
Catalog Page Page 1066

Replacement Items

EA465AC-14
Relational Items
EA465AA-4 Swing Check Valve
EA465AA-6 Swing Check Valve
EA465AA-10 Swing Check Valve
EA465AA-12 Swing Check Valve
EA465AA-14 Swing Check Valve
EA465AA-20 Swing Check Valve
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG