Product Detail

URL:

Item# : EA465AB-10

Description : Swing Check Valve

Spec

Material-SCS13A (body)
Max. pressure-Still water (120℃ or less): 1.4MPa, Steam, air, gas, oil (180℃ or less): 1.0MPa
Connection-Flange connection (JIS B2220 10K)
Nominal 25(1)
Additional explanation
Catalog Price (JPY)

¥ 50,200 (Excluding tax)/¥ 55,220(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 02:39 Currently)

Update
Catalog Page Page 1066
Relational Items
EA465AB-4 Swing Check Valve
EA465AB-6 Swing Check Valve
EA465AB-10 Swing Check Valve
EA465AB-12 Swing Check Valve
EA465AB-14 Swing Check Valve
EA465AB-20 Swing Check Valve
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG