Product Detail

URL:

Item# : EA465AE-6

Description : Check Valve

Spec

Material-SCS13A
Max. pressure-Still water (120℃ or less): 1.4MPa, Steam, air, gas, oil (180℃ or less): 1.0MPa
Nominal (Thread: PT) 20(3/4)
Additional explanation
Catalog Price (JPY)

¥ 15,600 (Excluding tax)/¥ 17,160(Tax including)

Quantity of stock

Latest stock:2

(2026/11/18 04:52 Currently)

Update
Catalog Page Page 1066
Relational Items
EA465AE-3 Check Valve
EA465AE-4 Check Valve
EA465AE-6 Check Valve
EA465AE-10 Check Valve
EA465AE-12 Check Valve
EA465AE-14 Check Valve
EA465AE-20 Check Valve
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG