Product Detail

URL:

Item# : EA465AF-20

Description : Lift Check Valve

Spec

Material-Body: ductile cast iron (FCD-S)
Max. pressure-Air, gas, oil, steam, pulsating water (220℃ or less): 0.98MPa (10kgf/cm2), Still water (120℃ or less): 1.37MPa (14kgf/cm2)
Thread (PT) 2
Additional explanation
Catalog Price (JPY)

¥ 25,800 (Excluding tax)/¥ 28,380(Tax including)

Quantity of stock

Latest stock:1

(2026/11/16 14:48 Currently)

Update
Catalog Page Page 1066
Relational Items
EA465AF-4 Lift Check Valve
EA465AF-6 Lift Check Valve
EA465AF-10 Lift Check Valve
EA465AF-12 Lift Check Valve
EA465AF-14 Lift Check Valve
EA465AF-20 Lift Check Valve
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG