Product Detail

URL:

Item# : EA465AL-3

Description : Strainer

Spec

Max. allowable pressure Static water (120℃ or less): 1.4MPa
Pulsating water, steam, gas, air, oil(180℃ or less): 1.0MPa
Material Body: SCS13A
Screen: SUS304
Screen type 40 mesh stainless steel wire net reinforced with SUS304 plate
Connection Flange connection (JIS B2220 10K)
Nominal 10(3/8\")
Additional explanation
Catalog Price (JPY)

¥ 31,900 (Excluding tax)/¥ 35,090(Tax including)

Quantity of stock

Latest stock:1

(2026/11/16 14:48 Currently)

Update
Catalog Page Page 1065
Relational Items
EA465AL-3 Strainer
EA465AL-4 Strainer
EA465AL-6 Strainer
EA465AL-20 Strainer
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG