Item# : EA465AM-10
Description : Strainer
Spec
| Max. allowable pressure | Static water (120℃ or less): 1.4MPa Pulsating water, steam, gas, air, oil(220℃ or less): 1.0MPa |
Material | Body: ductile cast iron (FCD-S) |
|---|---|---|---|
| Screen type | 60°staggered punching stainless steel plate |
Screen hole size | A:φ1.4mm, P:2.4mm |
| Thread (PT) | 1 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,980 (Excluding tax)/¥ 6,578(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/14 16:19 Currently) |
||||
| Catalog Page | Page 1065 | ||||
| Relational Items |
|---|
| EA465AM-2 Strainer |
| EA465AM-3 Strainer |
| EA465AM-4 Strainer |
| EA465AM-6 Strainer |
| EA465AM-10 Strainer |
| EA465AM-12 Strainer |
| EA465AM-14 Strainer |
| EA465AM-20 Strainer |