Item# : EA468AA-4
Description : Thermostatic Radiator Valve
Spec
Max. operating temperature-Cool and hot water: 130℃, Steam: 115℃ |
|||
Adjustable temperature range-6 to 28℃ |
|||
This is the temperature control valve installed to the radiator and fan coil unit for heating to keep the room at a constant temperature by controlling the hot water flow rate. |
|||
Max. operating pressure-Steam: 49kPa, Hot water: 980kPa |
|||
Mounting screw | PT1/2 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,990 (Excluding tax)/¥ 4,389(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/17 11:41 Currently) |