Product Detail

URL:

Item# : EA468AL-6

Description : Mixing Valve (For Hot water)

This product is no longer available. Please refer to replacement item below.

Spec

Temperature setting(when shipped)-40℃
Applicable liquid-Tap water, warm water
Max operating pressure-Less than 1.0Mpa
Temperature range-30℃ to 60℃
Fluid temperature-110℃
Pressure difference of hot/cold water intake side-Less than 0.25Mpa
Screw size-G3/4”
Material-Body of bulve:De-zinc alloy
Attachment connection screw-Without screws
O-ring-EPDM
Inner spring-SUS
Temperature adjustment knob(Green)-Highly heat-resistant resin
Temperature high water available. Hot water and cold water are possible to set easily.
Temperature range of mixing setting-30 to 60℃
Hot water usable. Hot water supply temperature up to 110℃ can be used. Steam cannot be used.
Simple installation-You just need to connect it to the piping system. Mixing with thermo element with built-in valve, no need for electric wiring, etc. Installation is completed by 3/5 minute work.
Compact design - Extremely compact design. It can be installed to a small-space installation location.
Set temperature- The graduated mixing setting knob (green) has a scale for setting temperature range (30 to 60℃). After setting the mixing temperature, attach the clear protection cap, which completes the operation.
Burn injury prevention - When cold water or warm water stops flowing, the cold/warm water inlet is automatically blocked and operation is stopped for safety.
Materials of high durability are used.
Operation system-Temperatures of the cold/hot water supplied from cold water (C) and hot water (H) are detected by the thermo element built in the outlet side (Mix). The amounts of cold and hot water are adjusted so that they are mixed at the set mixing temperature.
Additional explanation
Catalog Price (JPY)

¥ 15,300 (Excluding tax)/¥ 16,830(Tax including)

Quantity of stock

Latest stock:0

(2025/05/04 15:18 Currently)

Update

Replacement Items

EA468AL-6A