Product Detail

URL:

Item# : EA469H-25

Description : Socket (Mechanical Type)

Spec

Material-Body, nut: Malleable cast iron (hot dip galvanizing), Lock ring, collar: Steel, Packing: NBR
Max. operating pressure-Water, air, oil: 1.0MPa (10.2kgf/cm2), Utility gas, LPG: 0.3MPa (3.1kgf/cm2)
Nominal-25A
Additional explanation
Catalog Price (JPY)

¥ 4,260 (Excluding tax)/¥ 4,686(Tax including)

Quantity of stock

Latest stock:2

(2026/11/19 02:06 Currently)

Update
Catalog Page Page 1058
Relational Items
EA469H-15 Socket (Mechanical Type)
EA469H-20 Socket (Mechanical Type)
EA469H-25 Socket (Mechanical Type)
EA469H-32 Socket (Mechanical Type)
EA469H-40 Socket (Mechanical Type)
EA469H-50 Socket (Mechanical Type)
EA469H-65 Socket (Mechanical Type)
EA469H-80 Socket (Mechanical Type)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG