Product Detail

URL:

Item# : EA469HD-32

Description : Tee (Mechanical Type)

Spec

Material-Body, nut: Malleable cast iron (hot dip galvanizing), Lock ring, collar: Steel, Packing: NBR
Max. operating pressure-Water, air, oil: 1.0MPa (10.2kgf/cm2), Utility gas, LPG: 0.3MPa (3.1kgf/cm2)
Nominal-32A
Additional explanation
Catalog Price (JPY)

¥ 8,490 (Excluding tax)/¥ 9,339(Tax including)

Quantity of stock

Latest stock:7

(2026/11/19 16:30 Currently)

Update
Catalog Page Page 1058
Relational Items
EA469HD-15 Tee (Mechanical Type)
EA469HD-20 Tee (Mechanical Type)
EA469HD-25 Tee (Mechanical Type)
EA469HD-32 Tee (Mechanical Type)
EA469HD-40 Tee (Mechanical Type)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG