Product Detail

URL:

Item# : EA469HH-3

Description : Female Thread Tee (Mechanical Type)

Spec

Material-Body, nut: Malleable cast iron (hot dip galvanizing), Lock ring, collar: Steel, Packing: NBR
Max. operating pressure-Water, air, oil: 1.0MPa (10.2kgf/cm2), Utility gas, LPG: 0.3MPa (3.1kgf/cm2)
Nominal-25A×20A
Screw dim.-Rc3/4”
Additional explanation
Catalog Price (JPY)

¥ 4,780 (Excluding tax)/¥ 5,258(Tax including)

Quantity of stock

Latest stock:4

(2026/11/15 22:09 Currently)

Update
Catalog Page Page 1058
Relational Items
EA469HH-1 Female Thread Tee (Mechanical Type)
EA469HH-2 Female Thread Tee (Mechanical Type)
EA469HH-3 Female Thread Tee (Mechanical Type)
EA469HH-5 Female Thread Tee (Mechanical Type)
EA469HH-6 Female Thread Tee (Mechanical Type)
EA469HH-9 Female Thread Tee (Mechanical Type)
EA469HH-10 Female Thread Tee (Mechanical Type)
EA469HH-14 Female Thread Tee (Mechanical Type)
EA469HH-15 Female Thread Tee (Mechanical Type)
EA469HH-16 Female Thread Tee (Mechanical Type)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG