Product Detail

URL:

Item# : EA470A-206

Description : Different Diameter 3-Way Ball Valve [Brass]

This product is no longer available. Please refer to replacement item below.

Spec

Two handles specification easy to divert and mix without switching
Material Brass (Body )
Usage Temperature Range -15~100℃
Screw Size (G) Inn :G1”、
Out :G3/4”×G3/4”
Flowing Water ・Air
Maximum Operating Pressure 3.5MPa
Additional explanation
Catalog Price (JPY)

¥ 13,100 (Excluding tax)/¥ 14,410(Tax including)

Quantity of stock

Latest stock:0

(2025/05/06 15:12 Currently)