Product Detail

URL:

Item# : EA470AB-12

Description : Ball Valve [Brass]

Spec

Max pressure (water, oil, gas(*))-Normal temperature: 2.75MPa (28kgf/cm2), 150℃ or below: 0.69MPa (7kgf/cm2)
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
Material-Brass
Screw dim. (PT) 1.1/4
Additional explanation
Catalog Price (JPY)

¥ 14,500 (Excluding tax)/¥ 15,950(Tax including)

Quantity of stock

Latest stock:2

(2026/11/22 03:17 Currently)

Update
Catalog Page Page 1061
Relational Items
EA470AB-2 Ball Valve [Brass]
EA470AB-3 Ball Valve [Brass]
EA470AB-4 Ball Valve [Brass]
EA470AB-6 Ball Valve [Brass]
EA470AB-10 Ball Valve [Brass]
EA470AB-12 Ball Valve [Brass]
EA470AB-14 Ball Valve [Brass]
EA470AB-20 Ball Valve [Brass]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification