Product Detail

URL:

Item# : EA470AB-30

Description : Ball Valve [Brass]

This product is no longer available. Please refer to replacement item below.

Spec

Max pressure (water, oil, gas(*))-Normal temperature: 2.75MPa (28kgf/cm2), 150℃ or below: 0.69MPa (7kgf/cm2)
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
Material-Brass
Screw dim. (PT) 3
Additional explanation
Catalog Price (JPY)

¥ 44,700 (Excluding tax)/¥ 49,170(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 07:04 Currently)

Update
Relational Items
EA470AB-2 Ball Valve [Brass]
EA470AB-3 Ball Valve [Brass]
EA470AB-4 Ball Valve [Brass]
EA470AB-6 Ball Valve [Brass]
EA470AB-10 Ball Valve [Brass]
EA470AB-12 Ball Valve [Brass]
EA470AB-14 Ball Valve [Brass]
EA470AB-20 Ball Valve [Brass]
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification