Product Detail

URL:

Item# : EA470AL-8

Description : Ball Valve [Brass]

Spec

Material-Brass
Max. pressure-Water: 4.13MPa, Gas(*): 2.75MPa, Steam: 1.05MPa
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
Service temperature (water, gas, steam)--30℃ to 150℃
Screw dim. (NPT) 1
FULL PORT THREADED
Additional explanation
Catalog Price (JPY)

¥ 7,300 (Excluding tax)/¥ 8,030(Tax including)

Quantity of stock

Latest stock:37

(2026/11/20 19:50 Currently)

Update
Catalog Page Page 1061
Relational Items
EA470AL-6 Ball Valve [Brass]
EA470AL-8 Ball Valve [Brass]
EA470AL-12 Ball Valve [Brass]
EA470AL-14 Ball Valve [Brass]
EA470AL-20 Ball Valve [Brass]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS