Product Detail

URL:

Item# : EA470BG-6

Description : Electric Ball Valve

Spec

Material-Valve body: bronze (CAC406)
Max. operating pressure-1.0MPa
Applicable fluid-Air, water, oil
Power supply-100VAC (50/60Hz)
Rated current--3 to -10: 90mA, -12 to -14: 100mA
Max. power consumption--3 to -10: 9W, -12 to -14: 10W
Max. output torque--3 to -4: 1.9Nm, -6 to -10: 3.9Nm, -12 to -14: 9.8Nm
Function-90° of normal and counter turn
Waterproof structure-Equivalent to IP56
Screw dim. (PT) 3/4
50Hz 12sec
60Hz 10sec
Additional explanation
Catalog Price (JPY)

¥ 25,300 (Excluding tax)/¥ 27,830(Tax including)

Quantity of stock

Latest stock:1

(2026/11/13 07:58 Currently)

Update
Catalog Page Page 1064
Relational Items
EA470BG-3 Electric Ball Valve
EA470BG-4 Electric Ball Valve
EA470BG-6 Electric Ball Valve
EA470BG-10 Electric Ball Valve
EA470BG-12 Electric Ball Valve
EA470BG-14 Electric Ball Valve
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG