Product Detail

URL:

Item# : EA470BH-12

Description : Electric Ball Valve

Spec

Material-Valve body: stainless steel (SCS14A)
Max. operating pressure-1.0MPa
Applicable fluid-Air, water, oil
Power supply-100VAC (50/60Hz)
Rated current--2 to -10: 90mA, -12 to -20: 100mA
Max. power consumption--2 to -10: 9W, -12 to -20: 10W
Max. output torque--2 to -6: 1.9Nm, -10: 3.9Nm, -12 to -20: 9.8Nm
Function-90° of normal and counter turn
Waterproof structure-Equivalent to IP56
Screw dim. (PT) 1.1/4
50Hz 15sec
60Hz 13sec
Additional explanation
Catalog Price (JPY)

¥ 67,400 (Excluding tax)/¥ 74,140(Tax including)

Quantity of stock

Latest stock:1

(2026/11/18 02:59 Currently)

Update
Catalog Page Page 1064

Replacement Items

EA470BG-12
Relational Items
EA470BH-2 Electric Ball Valve
EA470BH-3 Electric Ball Valve
EA470BH-4 Electric Ball Valve
EA470BH-6 Electric Ball Valve
EA470BH-10 Electric Ball Valve
EA470BH-12 Electric Ball Valve
EA470BH-14 Electric Ball Valve
EA470BH-20 Electric Ball Valve
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG