Product Detail

URL:

Item# : EA470C-20

Description : Globe Valve [Brass]

Spec

Max pressure-Still water (100℃ or below):0.98MPa (10kgf/cm2),Saturated steam: 0.78MPa (8kgf/cm2)
Material-Bronze (body)
Screw dim. (PT) 2
Additional explanation
Catalog Price (JPY)

¥ 16,000 (Excluding tax)/¥ 17,600(Tax including)

Quantity of stock

Latest stock:1

(2026/11/14 19:03 Currently)

Update
Catalog Page Page 1059
Relational Items
EA470C-2 Globe Valve [Brass]
EA470C-3 Globe Valve [Brass]
EA470C-4 Globe Valve [Brass]
EA470C-6 Globe Valve [Brass]
EA470C-10 Globe Valve [Brass]
EA470C-12 Globe Valve [Brass]
EA470C-14 Globe Valve [Brass]
EA470C-20 Globe Valve [Brass]
EA470C-30 Globe Valve [Brass]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification