Item# : EA470CD-3
Description : Globe Valve
This product is no longer available. Please refer to replacement item below.
Spec
Material-SCS13A (body)
|
Max. pressure-Still water (120℃ or less): 1.4MPa, Steam, air, gas(*), oil (180℃ or less): 1.0MPa
|
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
|
Connection-Flange connection (JIS B2220 10K)
|
| Nominal |
10(3/8) |
|
|
| Catalog Price (JPY) |
¥
13,600
(Excluding tax)/¥
14,960(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/10/07 02:00 Currently)
|
Documents
| ESCO dimentional drawing |