Product Detail

URL:

Item# : EA470DC-10

Description : Gate Valve [Bronze]

Spec

Product in conformity with JIS Standard
Material-Bronze (body)
Max pressure-Oil, gas(*), air, pulsating water (120℃ or below): 0.98MPa (10kgf/cm2)Saturated steam: 0.69MPa (7kgf/cm2)Still water (120℃ or below): 1.37MPa (14kgf/cm2)
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
Screw dim. (PT) 1
Additional explanation
Catalog Price (JPY)

¥ 11,700 (Excluding tax)/¥ 12,870(Tax including)

Quantity of stock

Latest stock:1

(2026/11/14 18:43 Currently)

Update
Catalog Page Page 1059
Relational Items
EA470DC-4 Gate Valve [Bronze]
EA470DC-6 Gate Valve [Bronze]
EA470DC-10 Gate Valve [Bronze]
EA470DC-12 Gate Valve [Bronze]
EA470DC-14 Gate Valve [Bronze]
EA470DC-20 Gate Valve [Bronze]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification