Product Detail

URL:

Item# : EA470DD-12

Description : Gate Valve

This product is no longer available. Please refer to replacement item below.

Spec

Material-SCS13A (body)
Connection-Flange connection (JIS B2220 10K)
Max. pressure-Air, gas(*), oil, steam (180℃ or less): 1.0MPaStill water (120℃ or less): 1.4MPa
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
Nominal 32(1.1/4)
Additional explanation
Catalog Price (JPY)

¥ 32,600 (Excluding tax)/¥ 35,860(Tax including)

Quantity of stock

Latest stock:0

(2025/05/25 20:52 Currently)

Update
Relational Items
EA470DD-8 Gate Valve
EA470DD-12 Gate Valve
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG