Product Detail

URL:

Item# : EA470DL-12

Description : Ball Valve

Spec

Material-Body: brassHandle: cast iron
Max. pressure-Water, oil, gas(*): 1.37MPa (14kgf/cm2)Steam: 0.86MPa (8kgf/cm2)
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
Screw dim. (NPT) 1.1/4
Additional explanation
Catalog Price (JPY)

¥ 13,100 (Excluding tax)/¥ 14,410(Tax including)

Quantity of stock

Latest stock:2

(2026/11/22 21:56 Currently)

Update
Catalog Page Page 1060
Relational Items
EA470DL-2 Ball Valve
EA470DL-3 Ball Valve
EA470DL-4 Ball Valve
EA470DL-6 Ball Valve
EA470DL-8 Ball Valve
EA470DL-12 Ball Valve
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS