Product Detail

URL:

Item# : EA471AE-15

Description : Flange Packing (PTFE-coated)

Spec

Nominal Dia. 15A
Material Ethylene・Propylene Gum (EPDM)、Fluoroplastic (PT FE)
Service Temperature -40℃ to 120℃
Suitable For Flange Parts Requiring Chemical Resistance And Corrosion Resistance.
Additional explanation
Catalog Price (JPY)

¥ 2,200 (Excluding tax)/¥ 2,420(Tax including)

Quantity of stock

Latest stock:7

(2026/11/19 19:13 Currently)

Update
Catalog Page Page 1051
Relational Items
EA471AE-15 Flange Packing (PTFE-coated)
EA471AE-20 Flange Packing (PTFE-coated)
EA471AE-25 Flange Packing (PTFE-coated)
EA471AE-30 Flange Packing (PTFE-coated)
EA471AE-40 Flange Packing (PTFE-coated)
EA471AE-50 Flange Packing (PTFE-coated)
EA471AE-65 Flange Packing (PTFE-coated)
EA471AE-80 Flange Packing (PTFE-coated)
EA471AE-100 Flange Packing (PTFE-coated)