Product Detail

URL:

Item# : EA472AA-21A

Description : Ball Tap (Polyethylene Ball)

This product is no longer available. Please refer to replacement item below.

Spec

Material-Body: bronzeArm: brassBall: polyethylene
Max service temperature-50℃
Operating pressure-Nominal 13, 20: 0MPa to 0.75MPaNominal 25: 0MPa to 0.5MPa
Nominal 13
Length (mm) 300
Thread dia. PJ1/2
Additional explanation
Catalog Price (JPY)

¥ 3,910 (Excluding tax)/¥ 4,301(Tax including)

Quantity of stock

Latest stock:0

(2025/10/04 00:30 Currently)

Update

Replacement Items

EA472AA-21B
Relational Items
EA472AA-21A Ball Tap (Polyethylene Ball)
EA472AA-22A Ball Tap (Polyethylene Ball)
Web catalog image

Documents

Specification