Item# : EA475AJ-16A
Description : Cable Tie (Weather-Resistant)
Spec
| Size | Full length (L):160mm Width (A):4.6mm Thickness (T):1.2mm B:7.2mm C:5.7mm D:8.1mm |
Max.Dia.(mm) | 35mm |
|---|---|---|---|
| Loop Tension Strength | 22.94kgf |
Material | Nylon 66 |
| Usage Temperature Range | -40 to 85℃ |
Qty. Per Unit | 100 pcs |
| Can be used in indoor and outdoor areas where ultraviolet light hits |
|||
| UL Standard Authorization Items (UL94V-2) |
|||
| Halogen Free | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,780 (Excluding tax)/¥ 1,958(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/12 06:31 Currently) |
||||
| Catalog Page | Page 1116 | ||||