Item# : EA475AJ-320
Description : Cable Tie (Including Iron・Re Union Type )
Spec
Material | Modified Nylon 66, Iron Component |
||
---|---|---|---|
★Release type for repeated use which can be released with one hand. |
|||
It contains iron-based components evenly reacting to metal detectors. |
|||
It is effective for coutermeasures against contamination of foreign substances at the manufacturing site of food and medical products. |
|||
Because it is made of resin instead of metal, it is excellent in workability and insulation. |
|||
Food Sanitation Law Compliant |
|||
RoHS Compliant |
|||
Halogen Free |
|||
Full length | 203mm |
The width | 7.4mm |
Thickness | 1.3mm |
Max.Dia.(mm) | 45mm |
Qty. Per Unit | 100 pcs. |
Loop Tension Strength | 15.3kgf |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 12,600 (Excluding tax)/¥ 13,860(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/04 05:43 Currently) |
.jpg)