Item# : EA475AJ-630
Description : Cable Tie (Weather-Proof/Re Union Type)
Spec
For Outside indoor dual use、Can be used even in places exposed to ultraviolet rays
|
| Material |
Nylon 66
|
|
|
Can be released instantaneously with one hand,repeatedly usable rebinding type
|
Halogen Free
|
Corresponding To RoHS
|
| Full length |
301mm
|
The width |
7.4mm
|
| Thickness |
1.3mm
|
Max.Dia.(mm) |
78mm
|
| Qty. Per Unit |
100pieces
|
Loop Tension Strength |
22.67kgf |
| Catalog Price (JPY) |
¥
4,060
(Excluding tax)/¥
4,466(Tax including)
|
| Quantity of stock |
Latest stock:8
(2026/11/24 06:31 Currently)
|
| Catalog Page |
Page 1116
|
Product movie
Documents
| ESCO dimentional drawing |
-
|
| Catalog |
-
|
| SDS Japanese |