Item# : EA475AJ-814
Description : Cable Tie (Weather-Resistant)
Spec
| Material | Nylon 66 |
Usage Temperature Range | -40 to 110℃ |
|---|---|---|---|
| UL Flame Retardant Grade UL 94 V-2 |
|||
| Full length | 251mm |
The width | 4.8mm |
| Thickness | 1.5mm |
Color | Ivory |
| Qty. Per Unit | 100 pcs | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,280 (Excluding tax)/¥ 2,508(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/18 12:14 Currently) |
||||
| Catalog Page | Page 1116 | ||||