Item# : EA475AS-300
Description : Cable Tie
This product is no longer available. Please refer to replacement item below.
Spec
Material-AS: nylon 66, AT: weather-resistant nylon 66
|
Color-AS: natural, AT: black (weather-resistant)
|
Service temperature range: -59℃ to 85℃
|
For a cable tie gun, use EA475PA to PC (page 1041).
|
| Length(mm) |
315
|
Width(mm) |
5.7
|
| Max D.(mm) |
81
|
Qty. / unit |
100 |
| Catalog Price (JPY) |
¥
2,990
(Excluding tax)/¥
3,289(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/21 22:42 Currently)
|
| Catalog Page |
Page 1116
|
Replacement Items
Documents
| ESCO dimentional drawing |
-
|
| Catalog |