Item# : EA475AV-100
Description : Cable Tie (Metal Detectable)
This product is no longer available. Please refer to replacement item below.
Spec
Material |
Nylon 66
|
Full length |
99mm
|
Width |
2.5mm
|
Thickness |
1.1mm
|
Max.Dia. |
Dia 22mm
|
Qty. per unit |
100 Pcs.
|
Loop tension strength |
80N(8.2kg)
|
Usable temperature range |
-40~85℃
|
The product is made of a special material containing metal and can be detected by metal sensors.
|
It is effective for prevention of contamination at food drink and medical product production sites.
|
The vivid blue color is noticeable and stands out in production sites at factories featuring high visibility. |
Catalog Price (JPY) |
¥
2,230
(Excluding tax)/¥
2,453(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/09/03 22:22 Currently)
|
Replacement Items
Documents
Catalog |