Product Detail

URL:

Item# : EA475AY-122

Description : Cable Tie (Long Type)

This product is no longer available. Please refer to replacement item below.

Spec

Material Nylon
Full length 1219mm
The width 9.0mm
Thickness 2.0mm
Max.Dia.(mm) 342mm
Qty. Per Unit 10
Loop Tension Strength 80kgf
Operating temperature -40~85℃
Additional explanation
Catalog Price (JPY)

¥ 1,620 (Excluding tax)/¥ 1,782(Tax including)

Quantity of stock

Latest stock:0

(2026/05/24 13:53 Currently)

Update
Relational Items
EA475AY-81 Cable Tie (Long Type)
EA475AY-94 Cable Tie (Long Type)
EA475AY-122 Cable Tie (Long Type)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS
  1. PDF
SDS English