Item# : EA475B-450
Description : Weather-Proof Cable Tie
Spec
| Material-Nylon 66 |
|||
| Added carbon particles make its resistance to ultraviolet rays so excellent that it can be used under exterior weather conditions. |
|||
| Length(mm) | 450 |
Width(mm) | 8 |
|---|---|---|---|
| Max D.(mm) | 133 |
Qty. / unit(pcs) | 100 |
| Operating temperature | -40~85℃ |
||
| Loop tensile strength-55kgf | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,030 (Excluding tax)/¥ 6,633(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:42 (2026/11/21 21:58 Currently) |
||||
| Catalog Page | Page 1114 | ||||