Product Detail

URL:

Item# : EA475BY-94

Description : Cable Tie (Weather Resistance / Long Type)

This product is no longer available. Please refer to replacement item below.

Spec

Material Nylon
Full length 940mm
The width 9.0mm
Thickness 2.0mm
Max.Dia.(mm) 261mm
Qty. Per Unit 10
Loop Tension Strength 80kgf
Operating temperature -40~85℃
Additional explanation
Catalog Price (JPY)

¥ 1,040 (Excluding tax)/¥ 1,144(Tax including)

Quantity of stock

Latest stock:0

(2026/04/04 22:16 Currently)

Update
Catalog Page Page 1114

Replacement Items

EA475FG-910
Relational Items
EA475BY-81 Cable Tie (Weather Resistance / Long Type)
EA475BY-94 Cable Tie (Weather Resistance / Long Type)
EA475BY-122 Cable Tie (Weather Resistance / Long Type)
EA475BY-150 Cable Tie (Weather Resistance / Long Type)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS
  1. PDF
SDS English