Product Detail

URL:

Item# : EA475EM-110

Description : Binding Band With Fixed Hole

Spec

Material Nylon66
Loop tension strength 8kgf
Screw fixed type for installation on panel
RoHS compliant
Length 110mm
Width 2.5mm
Max.dia. 23mm
Hole dia. for fixing 3.2mm
Operating temperature -40~85℃
Additional explanation
Catalog Price (JPY)

¥ 720 (Excluding tax)/¥ 792(Tax including)

Quantity of stock

Latest stock:15

(2026/11/17 09:51 Currently)

Update
Catalog Page Page 1115
Relational Items
EA475EM-110 Binding Band With Fixed Hole
EA475EM-220 Binding Band With Fixed Hole
Web catalog image

Documents

RoHS
  1. PDF
SDS English
  1. PDF
ESCO dimentional drawing
  1. IMG