Item# : EA496DC-12
Description : Ball Valve for Refrigerant
Spec
Piping can be performed by directly inserting a copper tube and tightening the nut.
|
Nut width across flats-DC-11: 12.7mm (1/2), DC-12: 15.88mm (5/8)
|
| Compatible copper tube dim. |
3/8 (dia. 9.53mm)
|
Maximum working pressure |
4.5MPa
|
Applications-Refrigerant, air (excluding flammable and toxic gases)
|
Fluid temperature range -40 to 148℃
|
| Catalog Price (JPY) |
¥
7,100
(Excluding tax)/¥
7,810(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/09 03:48 Currently)
|
| Catalog Page |
Page 0027