Product Detail

URL:

Item# : EA500AD-200A

Description : Automatic Grip Puller

Spec

Because of the spring mechanism, tightening causes the claws to tighten an object further.
This is suitable for working in a narrow space.
Parts removable from a deep section due to the long arm reach
German steel
Claw-2 pcs
Max. dia. 200mm
Arm depth 200mm
Weight 1.68kg
Tensile strength 3t
Additional explanation
Catalog Price (JPY)

¥ 37,100 (Excluding tax)/¥ 40,810(Tax including)

Quantity of stock

Latest stock:1

(2026/11/06 16:21 Currently)

Update
Catalog Page Page 0322
Relational Items
EA500AD-60A Automatic Grip Puller
EA500AD-85A Automatic Grip Puller
EA500AD-150A Automatic Grip Puller
EA500AD-200A Automatic Grip Puller
EA500AD-250A Automatic Grip Puller
New model image