Product Detail

URL:

Item# : EA500BE-150

Description : Claw Fixed Type 3-Arm Puller

Spec

German steel
Adjust the claw to a required opening width using the adjust lever. So this can pull out a solid without slip.
Fixed type
Max. dia. 150mm
Arm depth 125mm
Weight 1.7kg
Tensile strength 9t
Additional explanation
Catalog Price (JPY)

¥ 51,100 (Excluding tax)/¥ 56,210(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 11:49 Currently)

Update
Catalog Page Page 0321

Replacement Items

EA500BC-160
Relational Items
EA500BE-150 Claw Fixed Type 3-Arm Puller
EA500BE-200 Claw Fixed Type 3-Arm Puller
Web catalog image

Documents

Specification