Item# : EA500JC
Description : Puller Set
Spec
Ultra thin claw type
|
German steel
|
2 claw・3 claw puller set(3 each for 3 arm types)
|
Applicable dia. - 120mm, 130mm, outside:70 to 180mm.
|
| Arm length |
100mm, 200mm, 250mm, 350mm
|
|
|
Claw thickness - 4.0mm.
|
The center bolt length of two claws - 160mm
|
The center bolt length of three claws - 250mm
|
| Case dim. |
440(W)×355(D)×155(H)mm
|
Weight |
8.40kg
|
Ideal for narrow places
|
The pulley, gear wheel, ball bearing, etc. can be pulled out firmly without damage.
|
| Tensile strength |
3t |
|
|
| Catalog Price (JPY) |
¥
161,900
(Excluding tax)/¥
178,090(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/15 03:16 Currently)
|
| Catalog Page |
Page 0324
|
Replacement Items
Documents
| Catalog |