Item# : EA506AA-231
Description : Folding Type Container (59L)
Spec
Size | Outside dimensions:649×439×250mm Inner dimensions:600×406×242mm Effective inside dimensions:600×405×234mm |
Compressive load | 8.88kN(906kgf) |
---|---|---|---|
Height when folded | 59mm |
Material | Polypropylene |
Can Be Vertically Stacked |
|||
Volume(L) | 58.8 |
Color | Yellow |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,730 (Excluding tax)/¥ 5,203(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/19 19:54 Currently) |
Replacement Items
![]() |
|
.jpg)